Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retainer Top, SteamScrubber

  • Mfr # 4401901

  • Zoro # G8338696


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
18 1/2 in
Construction
Stainless Steel
Features
Fits in Standard Open Racks and Spindle Racks
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4401901
Zoro #
G8338696
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 1/2 in
Overall Depth
8 in
Overall Height
3 in

Details

Item
Glassware Washer Retainer Top
Material
Stainless Steel
Construction
Stainless Steel
Features
Fits in Standard Open Racks and Spindle Racks
Product Type
Insert Retainer Top

Description

Retainer Top For SteamScrubber Glassware Washers, Construction Stainless Steel, Features Labwear Insert 8WUL8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.