Zoro Homepage

Riser Kit, 6 in L

  • Mfr # 3870010

  • Zoro # G115544373


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Product Type
Riser Kit
Overall Width
6 in
Includes
Riser Kit
Material
Powder-Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3870010
Zoro #
G115544373
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in

Details

Item
Riser Kit
Product Type
Riser Kit
Includes
Riser Kit
Material
Powder-Coated Steel

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.