Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RO Bladder Tank, 16 gal., Steel, 29" H

  • Mfr # 9201000

  • Zoro # G5693759


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Width
16 in
Height
29 in
Construction
Steel
Includes
1/2 in dia Tubing, Clamp and Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201000
Zoro #
G5693759
UPC #
-
Country of Origin
United States

Dimensions

Depth
16 in
Width
16 in
Height
29 in
Overall Height
29 in
Overall Depth
16 in
Overall Width
16 in

Details

Item
RO Bladder Tank
Construction
Steel
Includes
1/2 in dia Tubing, Clamp and Fittings
Material
Steel
Features
20 gal Tank
Product Type
RO Bladder Tank

Description

RO Bladder Tank, 16 gal., Voltage N/A, Phase N/A, N/A Racks per Hour, Includes 1/2 In. Diameter Tubing, Clamp and Fittings, Height 29 In., Width 16 In., Depth 16 In., Construction Steel, Direction N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.