Rotor, For Concentrators, Acid-Resistant
Mfr # 7553500
Zoro # G4036387
product price: $1,849.99
/ea
Free Shipping & Returns
Key Features
Capacity - Lab Equipment
148 x 1.5mL, 148 x 2.0mL
Max. Speed - Lab Equipment
1,700 RPM
Lab Rotor Type
Angled
Diameter
11.4 in
For Use With
CentriVap Concentrators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7553500
Zoro #
G4036387
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11.4 in
Overall Diameter
11 3/8 in
Details
Item
Laboratory Rotor
Capacity - Lab Equipment
148 x 1.5mL, 148 x 2.0mL
Max. Speed - Lab Equipment
1,700 RPM
Lab Rotor Type
Angled
For Use With
CentriVap Concentrators
Adapters Included - Centrifuges
None
Series
CentriVap
Lab Rotor Material
Aluminum
Capacity
(148) 1.5 mL, 2.0 mL
Adapters Included
None
Product Type
Rotor
Speed - Maximum
1,700 RPM
Compatible Product Type
High Capacity Micro
Rotor Type
Fixed
Rotor Material
Aluminum
Description
Laboratory Rotor, Lab Rotor Type Angled, Capacity - Lab Equipment 148 x 1.5mL, 148 x 2.0mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 11.4 in, Adapters Included None, For Use With CentriVap Concentrators, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.