Rotor, Includes PTF, For Concentrators
Mfr # 7553501
Zoro # G4036378
product price: $3,129.99
/ea
Free Shipping & Returns
Key Features
Capacity - Lab Equipment
148 x 1.5mL, 148 x 2.0mL
Max. Speed - Lab Equipment
1,700 RPM
Lab Rotor Type
Angled
Includes
Acid-Resistant, PTFE Material
For Use With
CentriVap Concentrators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7553501
Zoro #
G4036378
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11.4 in
Overall Diameter
11 3/8 in
Details
Item
Laboratory Rotor
Capacity - Lab Equipment
148 x 1.5mL, 148 x 2.0mL
Max. Speed - Lab Equipment
1,700 RPM
Lab Rotor Type
Angled
Includes
Acid-Resistant, PTFE Material
For Use With
CentriVap Concentrators
Series
CentriVap
Adapters Included - Centrifuges
None
Lab Rotor Material
PTFE Coated Aluminum
Capacity
(148) 1.5 mL, 2.0 mL
Adapters Included
None
Product Type
Rotor
Compatible Product Type
High Capacity Micro
Rotor Type
Fixed
Rotor Material
PTFE Coated Aluminum
Speed - Maximum
1,700 RPM
Description
Laboratory Rotor, Lab Rotor Type Angled, Capacity - Lab Equipment 148 x 1.5mL, 148 x 2.0mL, Lab Rotor Material PTFE Coated Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 11.4 in, Adapters Included None, For Use With CentriVap Concentrators, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.