Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Enclosure, Class 1, 29x37x24 In

  • Mfr # 3980200

  • Zoro # G2286816


product price: $6,987.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/8 in
Nominal Depth
28 5/8 in
Nominal Height
37 1/8 in
Overall Width
23 3/4 in
Nominal Width
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3980200
Zoro #
G2286816
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/8 in
Nominal Depth
28 5/8 in
Nominal Height
37 1/8 in
Overall Width
23 3/4 in
Nominal Width
2 ft
Overall Depth
28 5/8 in
For Nominal Width
24 in

Details

Item
Filter
For Use With
Purifier
Standards
ASHRAE 110-1995, CE Conformity Marking (230V Models), ETL, No. 1010.1 Conformity (115V Models), UL 3101-1/61010-1 and CAN/CSA C22.2
Filter Efficiency
99.99% Efficient
Filter Type
HEPA
Product Type
Filter
Compatible Product Type
Purifiers
Compatible with Manufacturer Model Number
3980200

Description

Filter, 28 5/8 in, 37 1/8 in, 2 ft, Filter Efficiency 99.99 Percent Efficient, For Use With Purifier, ASHRAE 110-1995, CE Conformity Marking (230V Models), ETL, No. 1010.1 Conformity (115V Models), UL 3101-1/61010-1 and CAN/CSA C22.2, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.