Zoro Homepage

Sanitary zipper-seal bags

  • Mfr # 7592100

  • Zoro # G315544371


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Product Type
Sample Bags
Overall Length
4 in
Material
Polyethylene
Includes
None
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7592100
Zoro #
G315544371
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
6 in
Overall Height
10 in

Details

Item
Sanitary zipper-seal bags
Product Type
Sample Bags
Material
Polyethylene
Includes
None
Compatible Product Type
Freezer, Impulse Sealers, Tray Dryer

Description

Sanitary zipper-seal bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.