Zoro Homepage

Shelves, Steel/Acrylic, For Freeze Dryers

  • Mfr # 780801110

  • Zoro # G0996383


product price: $13,636.99
/ea
Free Shipping & Returns

Key Features

Dimensions
13-1/2 in W x 15-13/64 in D x 24-39/64 in H
Material
Acrylic
Includes
(5) Shelves, Chamber
For Use With
Freeze Dryers
Overall Height
24 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780801110
Zoro #
G0996383
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
13-1/2 in W x 15-13/64 in D x 24-39/64 in H
Overall Height
24 5/8 in
Overall Width
13 1/2 in
Overall Length
15 1/4 in

Details

Item
Heated Shelves
Material
Acrylic
Includes
(5) Shelves, Chamber
For Use With
Freeze Dryers
Compatible Product Type
Freeze Dryers
Product Type
Heated Shelf

Description

Heated Shelves, Material Steel, Acrylic, For Use With Freeze Dryers, Dimensions 13-1/2 In. W x 15-13/64 In. D x 24-39/64 In. H, Includes (5) Shelves, Chamber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.