Zoro Homepage

Shelving Kit, Steel, 36 In. W

  • Mfr # 9919001

  • Zoro # G2300606


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Color
White
Overall Width
36 in
Height
2 in
For Use With
Labconco Protector Acid Storage Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9919001
Zoro #
G2300606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
36 in
Height
2 in
Width
36 in
Depth
19 in
Adjustable Height
Yes
Adjustable Height - Maximum
2 in
Material Thickness
0.25 in
Overall Depth
19 in

Details

Item
Interior Shelf Kit
Color
White
For Use With
Labconco Protector Acid Storage Cabinets
Load Capacity
100 lb
Material
PVC
Gauge
0.25 in
Number of Drawers
0
Includes
Mounting Hardware, PVC Shelf
Assembly
Assembly Required
Number of Shelves
1
Standards
ADA
Number of Doors
0
Product Type
Shelf Kit
Compatible Product Type
Acid Storage Cabinets
ADA Compliant
Not ADA Compliant
Compatible with Manufacturer Model Number
9901100

Description

Interior Shelf Kit, Height 2 in, Width 36 in, Depth 19 in, Color White, Assembly Required Assembly, Load Capacity 100 lb, Door Type Not Applicable, Material PVC, Gauge 0.25 in, Number of Shelves 1, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With Labconco Protector Acid Storage Cabinets, Includes Mounting Hardware, PVC Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.