Stainless Steel Chamber 0-Port
Mfr # 7555200
Zoro # G710919873
product price: $2,038.99
/ea
Free Shipping & Returns
Key Features
Includes
Glass Lid
Overall Width
13 in
Material
Stainless Steel
Overall Height
13 in
Compatible Product Type
Freeze Dryers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7555200
Zoro #
G710919873
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
13 in
Overall Height
13 in
Details
Item
Stainless Steel Chamber 0-Port
Includes
Glass Lid
Material
Stainless Steel
Compatible Product Type
Freeze Dryers
Product Type
Drying Chamber
Description
Stainless Steel Chamber 0-Port, Material Stainless Steel, Includes Glass Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.