Zoro Homepage

Stoppering Tray Dryer, 230V, 1 HP, 50 Hz

  • Mfr # 794801150

  • Zoro # G2055221


product price: $38,729.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Height
27 7/64 in
Width
32 13/32 in
Drying Chamber
Stoppering Tray Dryer
Includes
6-Port Manifold
Purge Valve
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794801150
Zoro #
G2055221
UPC #
-
Country of Origin
United States

Dimensions

Height
27 7/64 in
Width
32 13/32 in
Depth
24 39/64 in
Overall Width
32 3/8 in
Overall Height
27 1/8 in
Overall Depth
24 5/8 in

Details

Item
Stoppering Tray Dryer
Drying Chamber
Stoppering Tray Dryer
Includes
6-Port Manifold
Purge Valve
Not Included
Freeze Dryer Style
Console
Hz
50
Min. Temp. Rating
-40 Degrees C
Voltage
230V AC
HP
1 hp
Collector Coil Material
Stainless Steel
Features
Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process)
Product Type
Stoppering Tray Dryer
Includes Purge Valve
Not Included
Horsepower
1 hp
Current
9 A
Temperature Rating - Minimum
-40 Degrees C
Frequency
50 Hz
Drying Chamber Type
6-Port Manifold

Description

Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.