Zoro Homepage

Superior Exhaust Blower, Steel

  • Mfr # 177250100

  • Zoro # G510377842


product price: $5,955.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Voltage
115/230V
Phase
1
High-Efficiency Motor
Yes
Overall Depth
27 in
Minimum Fan Speed
300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177250100
Zoro #
G510377842
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 in
Housing Height
29 in
Overall Height
29 in
Housing Depth
27 in
Overall Width
33 in
Inlet Diameter
12 in
Housing Width
33 in
Outlet Duct Connection Height
7 in

Description

Superior Exhaust Blower,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.