Support Shelf, Freeze Drying
Mfr # 7426400
Zoro # G2287446
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1/2 in
Overall Width
1/4 in
Material
Steel
Overall Length
10 1/2 in
Product Type
Support Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7426400
Zoro #
G2287446
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
1/4 in
Overall Length
10 1/2 in
Details
Item
Support Shelf
Material
Steel
Product Type
Support Shelf
Compatible Product Type
Freeze Dryers
Description
Support Shelf, Freeze Drying, Epoxy Coated Steel Finish, Height (In.) 7.38, Width (In.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.