Zoro Homepage

Tall Heated Product Shelf Chamber

  • Mfr # 780802100

  • Zoro # G911249137


product price: $14,903.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Includes
10 in dia Removable Shelves, 12 in dia Acrylic Cylinder and Base, Temperature Probes
Overall Width
13 1/2 in
Overall Height
14 1/4 in
Overall Length
16 3/4 in
Product Type
Heated Shelf Chamber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780802100
Zoro #
G911249137
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 1/2 in
Overall Height
14 1/4 in
Overall Length
16 3/4 in

Details

Item
Heated Product Shelf Chamber
Includes
10 in dia Removable Shelves, 12 in dia Acrylic Cylinder and Base, Temperature Probes
Product Type
Heated Shelf Chamber
Compatible Product Type
Bulk Drying, Flask Drying

Description

Heated Product Shelf Chamber, Includes 10 in dia Removable Shelves, 12 in dia Acrylic Cylinder and Base, Temperature Probes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.