Zoro Homepage

Temperature Probe, 17/64"Wx28"Dx1/2"H

  • Mfr # 736581000

  • Zoro # G0960379


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Dimensions
17/64 in W x 28 in D x 1/2 in H
Material
Plastic
For Use With
Bulk or Small Tray Dryers, Stoppering
Overall Width
1/4 in
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736581000
Zoro #
G0960379
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
17/64 in W x 28 in D x 1/2 in H
Overall Width
1/4 in
Overall Height
1/2 in
Overall Length
28 in

Details

Item
Temperature Sensor Probe
Material
Plastic
For Use With
Bulk or Small Tray Dryers, Stoppering
Product Type
Temperature Sensor Probe
Compatible Product Type
Bulk Tray Dryers, Small Tray Dryers, Stoppering Tray Dryers

Description

Temperature Sensor Probe, Material Plastic, For Use With Stoppering, Bulk or Small Tray Dryers, Dimensions 17/64 In. W x 28 In. D x 1/2 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.