Shop LABCONCO
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tray Dryer, 115V, 17 7/8" Overall H
- Mfr # 780401000
- Zoro # G015289688
product price:Â
$
14,723.99
/ea
Key Features
Voltage
115V
Features
Ability to Seal Objects that were Previously Excluded from Glass Vial Stoppering, Dry and Seal in the Final Container, Shelves are Independently Controlled to a Temperature Set Point, Stoppering/Sealing of a Non-Rigid Container
Includes
(4) Heated Shelves, Sample Temperature Probe
Overall Height
17 7/8 in
Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780401000
- Zoro #
- G015289688
- UPC #
- -
- Country of Origin
- United States
- Item
- Tray Dryer
- Voltage
- 115V
- Features
- Ability to Seal Objects that were Previously Excluded from Glass Vial Stoppering, Dry and Seal in the Final Container, Shelves are Independently Controlled to a Temperature Set Point, Stoppering/Sealing of a Non-Rigid Container
- Includes
- (4) Heated Shelves, Sample Temperature Probe
- Frequency
- 50/60 Hz
- Vacuum Pump Displacement Required
- 98 lpm
- Current
- 4 A
- Product Type
- Tray Dryer
- Temperature Rating - Minimum
- -20 Degrees C
Description
Lyophilizes and seals under vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.