Tubing, Exterior, 15x12x15 In
Mfr # 5442400
Zoro # G2310281
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Type
Exterior
Overall Length
15 in
Height
12 in
Depth
15 in
Material
Tygon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5442400
Zoro #
G2310281
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 in
Height
12 in
Depth
15 in
Overall Diameter
1/4 in
Details
Item
Exterior Oxygen Monitor Tubing Kit
Type
Exterior
Material
Tygon
Includes
Plumbing
Product Type
Exterior Oxygen Monitor Tubing Kit
Description
Tubing, Exterior, 15, 12, 15, 15, 12, Includes Attachment Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.