Tubing, Neoprene, 15x12x15 In
Mfr # 5441800
Zoro # G2310379
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Type
Neoprene
Overall Length
15 in
Height
12 in
Depth
15 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5441800
Zoro #
G2310379
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 in
Height
12 in
Depth
15 in
Overall Diameter
3/4 in
Details
Item
Flexible Circulation Tubing Kit
Type
Neoprene
Material
Neoprene
Includes
Plumbing
Product Type
Flexible Circulation Tubing Kit
Description
Tubing, Neoprene, 15, 12, 15, 15, 12, Includes Neoprene-lined Flexible Tubing, 3/4 In. ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.