Tubing, Stainless Steel, 12x12x20 In
Mfr # 5441803
Zoro # G2310345
product price: $1,212.99
/ea
Free Shipping & Returns
Key Features
Type
Stainless steel
Overall Length
12 in
Height
12 in
Depth
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5441803
Zoro #
G2310345
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Height
12 in
Depth
12 in
Overall Diameter
3/4 in
Details
Item
Hard-Ducted Circulation Tubing Kit
Type
Stainless steel
Material
Stainless Steel
Includes
Plumbing
Product Type
Hard-Ducted Circulation Tubing Kit
Description
Tubing, Stainless Steel, 12, 12, 20, 12, 12, Includes Stainless Steel Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.