Zoro Homepage

Undercounter Glassware Washer w/Window

  • Mfr # 411101010

  • Zoro # G001779933


product price: $18,557.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
24 1/8 in
Includes
Glassware Holders, Lower Spindle Rack
Material
Stainless Steel
Overall Depth
27 3/4 in
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411101010
Zoro #
G001779933
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/8 in
Overall Depth
27 3/4 in
Depth
27.7 in
Width
24.1 in
Height
32.1 in to 36 in

Details

Item
Undercounter FlaskScrubber Glassware Washer with Window
Includes
Glassware Holders, Lower Spindle Rack
Material
Stainless Steel
Voltage
208/230V AC
Standards
ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
Rinse Temp.
93 Degrees C (199 Degrees F)
Construction
304 Stainless Steel
Amps
20 A
Product Type
Glassware Washer
Interior Clearance
22.6 in x 21.3 in x 18.1 in
Drying System
Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F)
Phase
Single
Water Used
12.9 L
Features
9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start
Racks per Hour
Varies Per User Customizable
Drying System Features Included
25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min
Rinse Temperature
93 Degrees C
Water Consumption
12.9 L
Current
11 A

Description

Undercounter FlaskScrubber Glassware Washer with Window, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.1 in to 36 in, Width 24.1 in, Depth 27.7 in, Construction 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.