Zoro Homepage

Upper Exhaust Transition Adapter, 6In Dia

  • Mfr # 3912401

  • Zoro # G7816566


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Overall Length
10 in
For Use With
2, 3, 4 ft XPert Balance Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations
Material
Polyethylene
Includes
Duct Canopy Connection Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3912401
Zoro #
G7816566
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
10 in
Overall Diameter
6 in

Details

Item
Upper Exhaust Transition Adapter
For Use With
2, 3, 4 ft XPert Balance Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations
Material
Polyethylene
Includes
Duct Canopy Connection Kit
Product Type
Upper Exhaust Transition Adapter

Description

Upper Exhaust Transition Adapter, 6 In Dia, For Use With 2, 3 and 4 Ft. XPert Balance Enclosures, Protector XVS Ventilation Stations, Protector Work Stations and Protector Demonstration Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.