Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upper Spindle Rack, FlaskScrubber

  • Mfr # 4595600

  • Zoro # G8169831


product price: $3,923.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
20 in
Features
For Use with FlaskScrubber Glassware Washers and FlaskScrubber Vantage Series Glassware Washers
Includes
(10) Small Spindles, (15) Plastic Glassware Holders, (30) Adjustable Height Clips, (30) Nylon Plugs, (30) Removable Spindles, Slide Release Latches, Tool to Remove The Spindles, Wash Arm
Overall Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4595600
Zoro #
G8169831
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
7 1/4 in
Overall Depth
20 7/8 in

Details

Item
Upper Spindle Rack
Material
Stainless Steel
Features
For Use with FlaskScrubber Glassware Washers and FlaskScrubber Vantage Series Glassware Washers
Includes
(10) Small Spindles, (15) Plastic Glassware Holders, (30) Adjustable Height Clips, (30) Nylon Plugs, (30) Removable Spindles, Slide Release Latches, Tool to Remove The Spindles, Wash Arm
Product Type
Upper Spindle Rack

Description

Upper Spindle Rack, Features For FlaskScrubber and FlaskScrubber Vantage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.