Zoro Homepage

UV Lamp and Ballast, 29 in L

  • Mfr # 3289100

  • Zoro # G515544362


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Includes
254 nm UV Lamp, Ballast
Product Type
UV Lamp and Ballast
Overall Width
36 in
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3289100
Zoro #
G515544362
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Overall Length
29 in

Details

Includes
254 nm UV Lamp, Ballast
Product Type
UV Lamp and Ballast
Item
UV Lamp and Ballast

Description

Fume Hood Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.