Zoro Homepage

Water Purification System, UV/RD, 115V

  • Mfr # 9015320

  • Zoro # G3810016


product price: $9,072.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Water Type
Type I
Max. Output Flow
0.5 lpm
Storage Capacity
6 L
Purified Water Resistivity
18.2 megaohm
Bacteria Removal
Less Than 1 CFU/mL w/Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9015320
Zoro #
G3810016
UPC #
-
Country of Origin
France

Dimensions

Inlet Pipe Size
1/2 in OD Female GAZ Fitting

Details

Item
Water Purification System
Water Type
Type I
Max. Output Flow
0.5 lpm
Storage Capacity
6 L
Purified Water Resistivity
18.2 megaohm
Bacteria Removal
Less Than 1 CFU/mL w/Filter
Voltage
115V AC
Max. Inlet Pressure Range
7 to 87 psi
Includes
(2) 1 um Air Vent Filters, 10 ft Clear Tubing, 3 ft of 8 mm Tubing with Ball Valve for The Tank Outlet, 3/8 in ID Hose Barb for The Type I Dispensing Valve, 8 x 8 mm Elbow Connector, Plug, Power Cord, Remote Dispenser (RD), Ultraviolet Oxidation (UV)
Total Organic Carbons
Less Than 5 ppb
Application
Laboratory
Inlet Water Temp. Range
5-35 Degrees C
Endotoxins, RNase/DNase Removal
Yes
Particulate Removal
Ultrafiltration
Features
Disconnect Coupler with Bypass
Product Type
Water Purification System
Purified Water Total Organic Carbon - Maximum
5 ppb
Purified Water Type
Type I Water

Description

Water Purification System, Inlet Pipe Size 1/2 in OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87 psi, Purified Water Resistivity 18.2 megaohm, Water Type Type I, Max. Output Flow 0.5 lpm, Voltage 115V AC, Inlet Water Temp. Range 5-35 Degrees C, Storage Capacity 6 L, Total Organic Carbons Less Than 5 ppb, Bacteria Removal Less Than 1 CFU/mL w/Filter, Endotoxins, RNase/DNase Removal Yes, Particulate Removal Ultrafiltration, Application Laboratory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.