
WaterPro RO to Washer Connection Kit
Mfr # 9100200
Zoro # G015289701
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 1/4 in
Includes
Hardware, Tubing
Product Type
Interconnect Kit
Features
Washers, 3/4 in GHT to 3/4 in NPT Adapter
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9100200
Zoro #
G015289701
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Height
5 in
Overall Depth
5/8 in
Details
Includes
Hardware, Tubing
Product Type
Interconnect Kit
Features
Washers, 3/4 in GHT to 3/4 in NPT Adapter
Item
WaterPro RO to Washer Connection Kit
Material
Polyester
Description
WaterPro RO to Washer Connection Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.