Zoro Homepage

Work Surface, 30 x 48 In, LR

  • Mfr # 9500410

  • Zoro # G1142091


product price: $1,976.99
/ea
Free Shipping & Returns

Key Features

Type
Left Rear
Overall Width
30 in
Overall Length
4 ft
Height
1 1/4 in
For Use With
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500410
Zoro #
G1142091
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
4 ft
Height
1 1/4 in
Width
48 in
Length
30 in
Thickness
1 1/4 in

Details

Item
Spill Stop Work Surface
Type
Left Rear
For Use With
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Features
Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
Material
Epoxy
Compatible Product Type
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Cup Sink Cut-Out Location
Left Rear
Product Type
Fume Hood Work Surface

Description

Spill Stop Work Surface, Left Rear, Height 1 1/4 in, Length 30 in, Width 48 in, For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.