Zoro Homepage

Work Surface, 30 x 96 In, LS, RS

  • Mfr # 9500822

  • Zoro # G0070023


product price: $4,041.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Type
Left Side/Right Side
Overall Width
30 in
Overall Length
8 ft
Height
1 1/4 in
For Use With
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500822
Zoro #
G0070023
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
8 ft
Height
1 1/4 in
Width
96 in
Length
30 in
Thickness
1 1/4 in

Details

Item
Spill Stop Work Surface
Type
Left Side/Right Side
For Use With
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Features
Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
Material
Epoxy
Cup Sink Cut-Out Location
Left Side, Right Side
Product Type
Fume Hood Work Surface
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Compatible Product Type
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods

Description

Spill Stop Work Surface, Left Side/Right Side, Height 1 1/4 in, Length 30 in, Width 96 in, For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.