Work Surface, 36 x 48 In, LR
Mfr # 9503410
Zoro # G0070032
product price: $2,444.99
/ea
Free Shipping & Returns
Key Features
Type
Left Rear
Overall Width
36 in
Overall Length
4 ft
Height
1 1/4 in
For Use With
Protector XStream Laboratory Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9503410
Zoro #
G0070032
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
4 ft
Height
1 1/4 in
Width
48 in
Length
36 in
Thickness
1 1/4 in
Details
Item
Spill Stop Work Surface
Type
Left Rear
For Use With
Protector XStream Laboratory Hood
Features
Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
Material
Epoxy
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Product Type
Fume Hood Work Surface
Cup Sink Cut-Out Location
Left Rear
Compatible Product Type
Protector XStream Laboratory Hoods
Description
Spill Stop Work Surface, Left Rear, Height 1 1/4 in, Length 36 in, Width 48 in, For Use With Protector XStream Laboratory Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.