Zoro Homepage

Work Surface, 36 x 48 In, RS

  • Mfr # 9503402

  • Zoro # G0070111


product price: $2,409.99
/ea
Free Shipping & Returns

Key Features

Type
Right Side
Overall Width
36 in
Overall Length
4 ft
Height
1 1/4 in
For Use With
Protector XStream Laboratory Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9503402
Zoro #
G0070111
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
4 ft
Height
1 1/4 in
Width
48 in
Length
36 in
Thickness
1 1/4 in

Details

Item
Spill Stop Work Surface
Type
Right Side
For Use With
Protector XStream Laboratory Hood
Features
Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
Material
Epoxy
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Cup Sink Cut-Out Location
Right Side
Compatible Product Type
Protector XStream Laboratory Hoods
Product Type
Fume Hood Work Surface

Description

Spill Stop Work Surface, Right Side, Height 1 1/4 in, Length 36 in, Width 48 in, For Use With Protector XStream Laboratory Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.