Zoro Homepage

Work Surface, Blk, 24 In W

  • Mfr # 3908400

  • Zoro # G1148769


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Type
Black
Color
Black
Overall Width
26 3/4 in
Overall Length
24 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3908400
Zoro #
G1148769
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 3/4 in
Overall Length
24 in
Height
2 in
Width
24 in
Thickness
1 in

Details

Item
Work Surface
Type
Black
Color
Black
For Use With
Paramount Ductless Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures
Material
Epoxy
Product Type
Fume Hood Work Surface
Compatible Product Type
Paramount Ductless Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures
Includes Cup Sink Cut-Out
No Cup Sink Cut-Out

Description

Work Surface, Black, Height 2 in, Width 24 in, For Use With Paramount Ductless Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.