Zoro Homepage

Work Surface, Flat, 72 In W

  • Mfr # 4882804

  • Zoro # G1148750


product price: $2,933.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Flat Solid
Overall Width
30 in
Overall Length
6 ft
Height
1 1/4 in
For Use With
Basic 70 Laboratory Hoods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4882804
Zoro #
G1148750
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
6 ft
Height
1 1/4 in
Width
72 in
Length
30 in
Thickness
1 1/4 in

Details

Item
Work Surface
Type
Flat Solid
For Use With
Basic 70 Laboratory Hoods
Material
Epoxy
Includes Cup Sink Cut-Out
No Cup Sink Cut-Out
Product Type
Fume Hood Work Surface
Compatible Product Type
Basic 70 Laboratory Hoods

Description

Work Surface, Flat Solid, Height 1 1/4 in, Length 30 in, Width 72 in, For Use With Basic 70 Laboratory Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.