Zoro Homepage

Work Surface Prop Rod, 29 in L

  • Mfr # 3288700

  • Zoro # G715544315


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Overall Length
29 in
Product Type
Biosafety Cabinet Work Surface Prop Rod
Includes
Work Surface Prop Rod
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3288700
Zoro #
G715544315
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
29 in

Details

Item
Biosafety Cabinet Work Surface Prop Rod
Product Type
Biosafety Cabinet Work Surface Prop Rod
Includes
Work Surface Prop Rod
Material
Stainless Steel

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.