Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstand, 24 x 29 in., 1000 lb. Cap.

  • Mfr # 3746710

  • Zoro # G2292370


product price: $1,631.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 1/2 in
Color
White
Overall Width
24 in
For Use With
2 ft Paramount Ductless Enclosures, 2 ft Protector Xvs Stations
Height
27-1/2 in to 34-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3746710
Zoro #
G2292370
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Overall Width
24 in
Height
27-1/2 in to 34-1/2 in
Width
24 in
Depth
29 in
Adjustable Height
Yes
Adjustable Height - Maximum
34 1/2 in
Adjustable Height - Minimum
27 1/2 in
Overall Depth
29 in
Material Thickness
1.75 in

Details

Item
Telescoping Base Stand
Color
White
For Use With
2 ft Paramount Ductless Enclosures, 2 ft Protector Xvs Stations
Load Capacity
4,000 lb
Material
Epoxy-Coated Steel
Gauge
1.75 in
Includes
1.75 in Tubular Frame, 5 in Diameter Bearings, Non-Marking Polyurethane Casters, Rear Crossbar Supports
Number of Shelves
0
Number of Doors
0
Number of Drawers
0
Standards
ADA
Assembly
Assembly Required
Product Type
Base Stand
Mobility
Mobile
ADA Compliant
ADA Compliant
Compatible Product Type
Ductless Enclosures, Laboratory Hoods, Balance Enclosures, Filtered Balance Stations, Nano Enclosures

Description

Telescoping Base Stand, Height 27-1/2 in to 34-1/2 in, Width 24 in, Depth 29 in, Color White, Assembly Required Assembly, Load Capacity 4,000 lb, Door Type Not Applicable, Material Epoxy-Coated Steel, Gauge 1.75 in, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With 2 ft Paramount Ductless Enclosures, 2 ft Protector Xvs Stations, Includes 1.75 in Tubular Frame, 5 in Diameter Bearings, Non-Marking Polyurethane Casters, Rear Crossbar Supports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.