Antistatic Label, 4-1/16 x 6-3/4, PK250
Mfr # ASR-35LV47
Zoro # G0485549
product price: $75.89
/pk 250, $0.30/ea
Free Shipping & Returns
Key Features
Width
6 3/4 in
Height
4 1/16 in
Write on Surface
No
Thickness
0.015 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASR-35LV47
Zoro #
G0485549
UPC #
-
Country of Origin
United States
Dimensions
Width
6 3/4 in
Height
4 1/16 in
Thickness
0.015 in
Depth
6 3/4 in
Description
Teslin Antistatic Label,4-1/16 x 6-3/4, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.