Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antistatic Label, 8-1/4 x 6-3/4, PK250

  • Mfr # ASR-35LV46

  • Zoro # G0485576


product price: $159.99
/pk 250, $0.64/ea
Free Shipping & Returns

Key Features

Width
6 3/4 in
Height
8 5/16 in
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR-35LV46
Zoro #
G0485576
UPC #
-
Country of Origin
United States

Dimensions

Width
6 3/4 in
Height
8 5/16 in
Thickness
0.015 in
Depth
6 3/4 in

Details

Write on Surface
No
Item
Teslin Antistatic Label,8-1/4 x 6-3/4
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Metal Detectable
No
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Sign Mounting Style
Adhesive
Glow In The Dark
No
Printed Language
English
Corrosion Resistant
No
ADA Compliant
No
Sign Mounting Location
Container
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Format
Other Format
ANSI 969 Compliant
Yes
Anti-Slip Surface
No
Sign Shape
Vertical Rectangle
Sign Material
Anti-Static Teslin
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Graffiti Resistant
No
Sign Legend
White
Minimum Application Temperature
10 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Product Type
Teslin Antistatic Label,8-1/4 x 6-3/4

Description

Teslin Antistatic Label,8-1/4 x 6-3/4, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.