Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrows Label, 1-3-3/8in, Paper, 500, PK500

  • Mfr # L15

  • Zoro # G0270658


product price: $45.29
/pk 500, $0.09/ea

Key Features

Material
Semi-Gloss Paper
Width
1 3/4 in
Height
2 3/8 in
Standards
49 CFR 172.312
Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L15
Zoro #
G0270658
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Height
2 3/8 in
Thickness
5.85 mil

Details

Material
Semi-Gloss Paper
Standards
49 CFR 172.312
Language
No Text
Shape
Rectangle
Legend
Arrows Up
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Metal Detectable
No
No. of Labels
500
Item
Label
Hazard Communication Standard
DOT
Product Type
DOT Label
Package Type
Roll
Adhesive
Adhesive
Retroreflective Grade
Non-Reflective
Adhesive Properties
Permanent Adhesive
Number of Labels
500
Preprinted Images
Black Arrow
Adhesive Material
Acrylic
Minimum Service Temperature
-65 Degrees F
Lamination Type
Not Laminated
Maximum Service Temperature
160 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard DOT, Height 2 3/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Black Arrow, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.