Zoro Homepage

Attention Observe Prec Hand Label, 2", Pk500

  • Mfr # SA20R

  • Zoro # G6349841


product price: $28.59
/pk 500, $0.06/ea

Key Features

Label Height
2 in
Label Width
2 in
Background Color
Yellow
Message
Attention: Observe Precautions for Handling - Electrostatic Sensitive Devices
Primary Label Subject
Care Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA20R
Zoro #
G6349841
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
2 in

Details

Item
Attn Observe Prec Hand Label
Background Color
Yellow
Message
Attention: Observe Precautions for Handling - Electrostatic Sensitive Devices
Primary Label Subject
Care Instruction

Description

Attn Observe Prec Hand Label, Primary Label Subject Care Instruction, Message Attention: Observe Precautions for Handling - Electrostatic Sensitive Devices, Label Width 2 in, Label Height 2 in, Background Color Yellow, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.