Zoro Homepage

Blank Square Label 3", Orange Pk500

  • Mfr # BS3O

  • Zoro # G6357176


product price: $47.15
/pk 500, $0.09/ea

Key Features

Label Height
3 in
Label Width
3 in
Labels per Roll
500
For Print Method
Thermal Transfer
Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS3O
Zoro #
G6357176
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3 in
Label Width
3 in
Core Diameter
3 in
Label Thickness
7.1 mil

Details

Item
Blank Square Label,3",Orange PK500
Labels per Roll
500
For Print Method
Thermal Transfer
Adhesive Material
Rubber
Secondary Label Included
No
Label Material
Paper
Label Color
Fluorescent Orange
Maximum Service Temperature
120 Degrees F
Adhesive
Adhesive
Application
General Utility Labeling
Minimum Service Temperature
-50 Degrees F

Description

Blank Square Label,3 In.,Orange PK500, For Print Method Thermal Transfer, Label Color Fluorescent Orange, Label Height 3 in, Label Material Paper, Label Width 3 in, Labels per Roll 500, Adhesive Adhesive, Adhesive Material Rubber, Application General Utility Labeling, Core Diameter 3 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.