Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

California Waste Label, Paper, 6"x5", Pk25

  • Mfr # WMLZCA87

  • Zoro # G6349196


product price: $22.21
/pk 25, $0.89/ea

Key Features

Material
Adhesive Back, Paper
Label Height
6 in
Label Width
6 in
Handling Label/Placard Type
Waste
Message
California Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMLZCA87
Zoro #
G6349196
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
6 in

Details

Item
California Waste Label
Material
Adhesive Back, Paper
Handling Label/Placard Type
Waste
Message
California Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!
DOT/UN Product Form
Label

Description

California Waste Label, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message California Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!, Label Width 6 in, Label Height 6 in, Material Adhesive Back, Paper, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.