California Waste Label, PVCF, Pk100
Mfr # WACCA8
Zoro # G6349275
product price: $81.19
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Material
Adhesive Back, Polypropylene
Label Height
5 in
Label Width
10 1/2 in
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WACCA8
Zoro #
G6349275
UPC #
-
Country of Origin
United States
Dimensions
Label Height
5 in
Label Width
10 1/2 in
Details
Item
California Waste Label
Material
Adhesive Back, Polypropylene
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Message
California Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!
Description
California Waste Label, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message California Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!, Label Width 10 1/2 in, Label Height 5 in, Material Adhesive Back, Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.