Caution Contains PCBs Label, 6"x6", PK50, PVC Free Film, 6 in W, 6 in H

  • Mfr # PC6R

  • Zoro # G6350176


product price:  $47.75
/pk 50, $0.96/ea

Key Features

Height
6 in
Width
6 in
Material
PVC Free Film
Background Color
Yellow
Thickness
7.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC6R
Zoro #
G6350176
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
7.1 mm

Details

Item
Caution Contains PCBs Label,6"x6",PK50
Material
PVC Free Film
Background Color
Yellow
Minimum Service Temperature
-65 Degrees F
Number of Labels
500
Preprinted Text
Caution Contains PCB's
Product Type
PCB Labels
Standards
Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, Regulatory Agency DOT, Regulatory Standard 175.10, Reproductive Harm Chemical Toluene
Material Properties
Automotive-Grade Ink Pigments
Adhesive
Adhesive
Maximum Service Temperature
200 Degrees F
Adhesive Properties
Permanent Adhesive

Description

GHS Label, Adhesive Adhesive, Adhesive Properties Permanent Adhesive, Background Color Yellow, Height 6 in, Material Film, Material Properties Automotive-Grade Ink Pigments, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Preprinted Images Text, Preprinted Text Caution Contains PCB's, Product Type GHS Label, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.