Zoro Homepage

Circle Blank Labels 3", Chartreuse, Pk500

  • Mfr # B3C

  • Zoro # G6358628


product price: $42.45
/pk 500, $0.08/ea

Key Features

Label Height
3 in
Label Width
3 in
For Print Method
Thermal Transfer
Adhesive Material
Rubber
Application
General Utility Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3C
Zoro #
G6358628
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3 in
Label Width
3 in
Core Diameter
3 in
Label Thickness
7.1 mil

Details

Item
Circle Blank Labels,3",Chartreuse,PK500
For Print Method
Thermal Transfer
Adhesive Material
Rubber
Application
General Utility Labeling
Adhesive
Adhesive
Minimum Service Temperature
-50 Degrees F
Label Color
Fluorescent Chartreuse
Label Material
Paper
Labels per Roll
500
Secondary Label Included
No
Maximum Service Temperature
120 Degrees F

Description

Circle Blank Labels,3 In.,Chartreuse,PK500, For Print Method Thermal Transfer, Label Color Fluorescent Chartreuse, Label Height 3 in, Label Material Paper, Label Width 3 in, Labels per Roll 500, Adhesive Adhesive, Adhesive Material Rubber, Application General Utility Labeling, Core Diameter 3 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.