Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTSNT23
Zoro #
G0271568
UPC #
-
Country of Origin
United States
Dimensions
Width
6-5/16"
Height
3-15/16"
Details
Header
No Header
Material
Paper
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Subject Matter
Safety
Language
English
Shape
Diamond
Legend
Dangerous When Wet
Background Color
Blue
Legend/Background Color
White/Blue
Metal Detectable
No
Legend Style
Symbol and Text
Legend Color
White
No. of Labels
500
Item
Dangerous When Wet Label
Description
Dangerous When Wet Label, Language English, Legend Dangerous When Wet, Header No Header, Material Paper, Height 3-15/16 In., Width 6-5/16 In., Legend Color White, Background Color Blue, Legend Style Symbol and Text, Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.