Shop LABELMASTER
See all product information
Create Account
DangerousWhenWetPlacard, PK25
- Mfr # Z-PVD
- Zoro # G9408277
product price:Â
$
48.55
/pk of 25, $1.94/ea
Key Features
Message
Dangerous When Wet
Product Type
Dangerous when Wet Placard
Language
English
Container Label/Placard Type
Hazardous Class
Label Width
10 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-PVD
- Zoro #
- G9408277
- UPC #
- 887277102770
- Country of Origin
- United States
- Item
- Dangerous When Wet Placard
- Message
- Dangerous When Wet
- Product Type
- Dangerous when Wet Placard
- Language
- English
- Container Label/Placard Type
- Hazardous Class
- Shell Material
- Vinyl
- DOT/UN Product Form
- Placard
- Hazard Class
- Class 4 (Flammable Solids)
- Material
- Vinyl
Dimensions
- Label Width
- 10 3/4 in
- Label Height
- 10 3/4 in
Description
Dangerous When Wet Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Dangerous When Wet, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.