Inhalation Hazard Placard, Inhalation Hazard, PVC, 500 PK

  • Mfr # HMSL290

  • Zoro # G009439969


product price: $85.29
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Material
PVC
Message
Inhalation Hazard
Placard Style
Self-Adhesive Label
Language
English
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL290
Zoro #
G009439969
UPC #
887277004371
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
3 15/16 in

Details

Item
Inhalation Hazard Placard
Material
PVC
Message
Inhalation Hazard
Placard Style
Self-Adhesive Label
Language
English
Background Color
White
Product Type
Inhalation Hazard Label
DOT/UN Product Form
Label
Hazard Class
Class 6 (Poisonous/Toxic and Infectious Substance)
Container Label/Placard Type
Hazardous Class

Description

Label Class 6 INH Hazard,Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.