Shop LABELMASTER
See all product information
Create Account
Corrosive Placard, Corrosive, Vinyl, 25 PK
Mfr # Z-EZ4
Zoro # G809439947
product price:Â
$
18.39
/pk of 25, $0.74/ea
Key Features
Material
Vinyl
Message
Corrosive
Background Color
Black
Language
English
Placard Style
Placard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-EZ4
- Zoro #
- G809439947
- UPC #
- 887277100356
- Country of Origin
- United States
- Item
- Corrosive Placard
- Material
- Vinyl
- Message
- Corrosive
- Background Color
- Black
- Language
- English
- Placard Style
- Placard
- Product Type
- Corrosive Placard
- Container Label/Placard Type
- Hazardous Class
- Hazard Class
- Class 8 (Corrosive)
- DOT/UN Product Form
- Placard
Description
Corrosive Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.