Shop FUEL STICKERS
See all product information
Create Account
Fire Extinguisher Sticker, Commercial & Business Use, Safety Sign, Compliance, 6in x 2in, 20PK
- Mfr # Z-462FIRE-TALL-20PK
- Zoro # G712537433
product price:Â
$
36.69
/pk of 20, $1.83/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Fire Extinguisher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-462FIRE-TALL-20PK
- Zoro #
- G712537433
- UPC #
- 769152879314
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Fire Extinguisher
- Finish
- Overlaminate
- Label Type
- Peel & Stick
- UV Resistant
- Yes
- Indoor / Outdoor
- Both
- Adhesive
- Permanent Adhesive
- Laminated
- Yes
- Printed Language
- English
- Features
- Ultra High-Tack Adhesive
- Item
- Identification Label
- Withstand Pull Force
- Greater Than 9.8 lb/in
- Temp. Range
- -40 Degrees to 180 Degrees F
- Application
- All Surfaces: Metal, Plastic, Steel
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Language
- English
- Product Type
- Safety Labels
- Preprinted Text
- Fire Extinguisher
- Label Color
- Red
Dimensions
- Width
- 2 in
- Thickness
- 4.5 mil
- Length
- 6 in
- Height
- 6 in
Description
Welcome to a world where fire safety and compliance are seamlessly integrated into your environment. With our top-rated Fire Extinguisher Sticker, you're not only buying a product; you're investing in a superior standard of safety and regulatory adherence.Never compromise on accessibility. Our premium vinyl Fire Extinguisher sign is crafted with striking, high-contrast colors, designed to catch the eye and guide users to fire safety equipment without delay. In an emergency, every second counts, and with our sticker, you can rest assured that your extinguisher will never go unnoticed.Strength and longevity are at the core of our offering. Each Fire Extinguisher inside label is produced using superior-quality vinyl, engineered for indoor and outdoor resilience so your sticker remains vibrant and intact, year after year.One size doesn't fit all in the realm of safety compliance. That's why our Fire Extinguisher stickers are available in various sizes to perfectly suit your unique needs. From cozy office spaces to expansive industrial settings, there's a sticker designed to fit your premises.Our fire safety stickers employ universally recognized symbols, making fire safety equipment easily identifiable, irrespective of language proficiency. We're here to ensure that everyone in your facility understands safety protocols, promoting a culture of safety.Choosing our Fire Extinguisher decal is a declaration of your commitment to safety and quality. Its a testament to the care you place in ensuring your space is safe, visible, and compliant with all safety regulations. With our stickers, youre always a step ahead.Make safety your priority with our Fire Extinguisher wall signs. This is not just about ticking a compliance box; it's about creating a safer environment, a commitment to fire safety, and a duty of care to all occupants. Choose the best, because safety deserves nothing less.Bullets:UNRIVALED VISIBILITY - Our Fire Extinguisher Sticker sports high-contrast colors and clear symbols that guide anyone to your fire safety equipment in no time. Because in emergencies, every second counts.INDUSTRY COMPLIANT - Aligned with fire safety regulations and standards, our stickers contribute to your comprehensive compliance program. Opt for a solution trusted by safety professionals and ensure peace of mind.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.