Zoro Homepage

DOT Handling Label, Limited Quantity Label, Vinyl, 273mm W x 273mm H

  • Mfr # 35ZM10

  • Zoro # G3466605


product price: $1.79
/ea

Key Features

Width
273mm
Height
273mm
Material
Vinyl
Legend/Background Color
White/Black
Legend
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZM10
Zoro #
G3466605
UPC #
-
Country of Origin
United States

Dimensions

Width
273mm
Height
273mm
Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Item
DOT Handling Label
Material
Vinyl
Legend/Background Color
White/Black
Legend
Blank
Standards
49 CFR 172.315, ICAO Part 3-4, IMO 3.4.5
Message
Limited Quantity Label
Placard Style
Adhesive
Labels per Roll
25
DOT/UN Product Form
Label
Handling Label/Placard Type
Limited Quantities
Product Type
DOT Handling Label

Description

DOT Handling Label, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Limited Quantity Label, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Placard Style Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.