Zoro Homepage

DOT Handling Label, No Legend, Vinyl, 3-15/16" W, 3-15/16" H

  • Mfr # SL701

  • Zoro # G0270901


product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Height
3-15/16"
Width
3-15/16"
Material
Vinyl
Shape
Square
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL701
Zoro #
G0270901
UPC #
-
Country of Origin
United States

Dimensions

Height
3-15/16"
Width
3-15/16"
Label Width
3 15/16 in
Label Height
3 15/16 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
No Legend
Legend/Background Color
White/Black
Standards
49 CFR 172.322, ICAO Part 5-2, IMO 5.2
Write on Surface
No
Self-Adhesive
Yes
Header
No Header
Legend Style
Symbol
Labels per Roll
500
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Product Type
DOT Handling Label
Message
Environmentally Hazardous Substance

Description

DOT Handling Label, Language Not Applicable, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Environmentally Hazardous Substance, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Vinyl, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.