Easy Cut 3000, Self-Retracting, Utility, General Purpose, Plastic (Discontinued)
- Mfr # K953000GRY
- Zoro # G3190446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K953000GRY
Zoro #
G3190446
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
6 1/8 in
Details
Blade Operation
Self-Retracting
Blade Type
Utility
Blade Material
Steel
Handle Material
Plastic
Application
General Purpose
Item
Easy Cut 3000
Handle Color
Gray
Number of Blades Included
3
Description
Easy Cut 3000, Self-Retracting, Blade Type Blunt Tip, Overall Length 6 1/8 In., Blade Material Steel, Handle Color Gray, Handle Material Plastic, Number of Blades Included 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.